Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM451349-90101 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-4SCN-2DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NjV8aW1hZ2UvanBlZ3xhR0ZpTDJnMFlTOHhNRGN4TURrek5qWXhOams1TUM5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWODBVME5PWHpKRVExQmZNekF3ZURNd01DNXFjR2N8MzA5N2Q4NWQxNWEzZDg0MTNmYzhjYmY4YTJjOTA4YmY4YWJlOWJjMzQ1OWEwMDQwYjA4MGNlNmU5NTJhMTU5OA
1364449 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

LM451349-90101

Description

LM451349-90101 TAPERED ROLLER BEARING ; NON-RETURNABLE 4-ROW ASSY 12-18 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM451349; 10-1/2" Bore; 14" Outside Diameter; 10" Width; Quadruple Row

Part #

LM451349-90101

BDI #
1364449

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

14414.85 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 14,414.85 / each
$ 14,415.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
65.06
EAN
0053893621456
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM451349
Assembly Number
90101
Assembly Components
LM451349 (4) | LM451310CD (2) | LM451310EC (1) | LM451349XA (2)
End Play
0.036
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
4 Single Cone | 2 Double Cup | Light Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM451349-90101
Weight / LBS
143.295
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM451349; 10-1/2" Bore; 14" Outside Diameter; 10" Width; Quadruple Row
Bore
10.5 Inch | 266.7 Millimeter
Assembly Width
10 Inch | 254 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter