Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM565949-90012 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-1SCN-1SCPF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMDh8aW1hZ2UvanBlZ3xhRFF5TDJnM1ppOHhNRE14TnpVeU1EYzVOemN5Tmk5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQkdYek13TUhnek1EQXVhbkJufDc3MmY1YmViMjRkMjRlY2NlNWVmMzU3NTYyZDA1ZDY0ZGY5MTMyZWVkNzA4MmI3ZDYzOGQyYWZkOGY1Yzc0NzA
1364767 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

LM565949-90012

Description

LM565949-90012 TAPERED ROLLER BEARING ; NON-RETURNABLE SINGLE ASSY 18-24 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM565949; 15" Bore; 20-9/16" Outside Diameter; 21.121" Flange Outside Diameter; 1-1/2" Width; Single Row

Part #

LM565949-90012

BDI #
1364767

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

53272.63 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 53,272.63 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
50.47
EAN
0053893647661
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM565949
Assembly Number
90012
Assembly Components
LM565949 (1) | LM565910-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM565949-90012
Weight / LBS
111.172
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM565949; 15" Bore; 20-9/16" Outside Diameter; 21.121" Flange Outside Diameter; 1-1/2" Width; Single Row
Flange Outside Diameter
21.121 Inch | 536.473 Millimeter
Outside Diameter
20.563 Inch | 522.3 Millimeter
Assembly Width
1.5 Inch | 38.1 Millimeter
Bore
15 Inch | 381 Millimeter