https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
LM603049/LM603011
NTN NTN
Description
LM603049/LM603011 TAPERED RLR BEARING ; 45.242MM ID X 77.788MM OD X 19.842MM WD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM603049; 1-25/32" Bore; 3-1/16" Outside Diameter; 25/32" Width; Single Row
Part #
LM603049/LM603011
BDI #
1222199
Details
51.5
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM603049-LM603011/p/1222199
Your Price
$ 51.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.372
EAN
4547359482522
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM603049
Assembly Components
LM603049 (1) | LM603011 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.84
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM603049; 1-25/32" Bore; 3-1/16" Outside Diameter; 25/32" Width; Single Row
Outside Diameter
3.063 Inch | 77.8 Millimeter
Assembly Width
0.781 Inch | 19.845 Millimeter
Bore
1.781 Inch | 45.23 Millimeter
