Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LM654649-903A2 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSF-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE5OXxpbWFnZS9qcGVnfGFEUXhMMmcxWXk4eE1EZ3lNVFEzT0RFMU5ESTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOR1h6TXdNSGd6TURBdWFuQm58ZTVjZTQwMGJhOTU5MjNjMTgyOGUzODcwZTQwM2I2OGVhMTJkNTg0YzgzMTJkOTZiZjFjZDhkNDlmMmRkM2MzOA
24625601 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

LM654649-903A2

Description

LM654649-903A2 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 12-18 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM654649; 11-1/4" Bore; 14.996" Outside Diameter; 1" Width; Single Row

Part #

LM654649-903A2

BDI #
24625601

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

36194.2 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 36,194.20 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
20.71
EAN
0053893823911
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM654649
Assembly Number
903A2
Assembly Components
LM654649 (1) | LM654610-B (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Light Medium Duty | Flanged Outer Race
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM654649-903A2
Weight / LBS
45.651
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM654649; 11-1/4" Bore; 14.996" Outside Diameter; 1" Width; Single Row
Outside Diameter
14.996 Inch | 380.898 Millimeter
Assembly Width
1 Inch | 25.4 Millimeter
Bore
11.25 Inch | 285.75 Millimeter