

TIMKEN
TIMKEN
LM739749WE-902B7
TIMKEN TIMKEN
Description
LM739749WE-902B7 TAPERED ROLLER BEARING ; NON-RETURNABLE 4-ROW ASSY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM739749; 7-3/4" Bore; 10-1/8" Outside Diameter; 6-1/4" Width; Quadruple Row
Part #
LM739749WE-902B7
BDI #
1365045

Details
21597.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM739749WE-902B7/p/1365045
Your Price
$ 21,597.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
23.51
EAN
0053893140520
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM739749
Assembly Number
902B7
Assembly Components
LM739749WE (4) | LM739710 (4) | LM739710EB (2) | LM739710EC (1)
End Play
0.004
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
4 Single Cone | 4 Single Cup | Light Medium Duty | Extended Face with Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM739749WE-902B7
Weight / LBS
51.79
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM739749; 7-3/4" Bore; 10-1/8" Outside Diameter; 6-1/4" Width; Quadruple Row
Assembly Width
6.25 Inch | 158.75 Millimeter
Outside Diameter
10.125 Inch | 257.175 Millimeter
Bore
7.75 Inch | 196.85 Millimeter