

TIMKEN
TIMKEN
LM742749-902C1
TIMKEN TIMKEN
Description
LM742749-902C1 TAPERED ROLLER BEARING ; POR NON RETURNABLE TWO-1-ROW ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM742749; 8-1/2" Bore; 11-1/4" Outside Diameter; 3-5/8" Width; Double Row
Part #
LM742749-902C1
BDI #
1365105

Details
5514.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM742749-902C1/p/1365105
Your Price
$ 5,514.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
16.23
EAN
0053893877167
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
LM742749
Assembly Number
902C1
Assembly Components
LM742749 (2) | LM742710 (2) | LM742710EA (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Light Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
LM742749-902C1
Weight / LBS
37.11
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM742749; 8-1/2" Bore; 11-1/4" Outside Diameter; 3-5/8" Width; Double Row
Bore
8.5 Inch | 215.9 Millimeter
Outside Diameter
11.25 Inch | 285.75 Millimeter
Assembly Width
3.625 Inch | 92.075 Millimeter