https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-32008X-90KM9-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4NzZ8aW1hZ2UvanBlZ3xhRFZpTDJoaVlpOHhNRGd5TVRRM056UTVPRGt4TUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZk1sUlRYMGxOWHpNeU1EQTRXRjg1TUV0Tk9WOHpNREI0TXpBd0xtcHdad3w3MjgxYTc2ZmQ5MjIwNDU1Mzc2MDE0ZjhmMWJjMjBmMDkxZTIxM2UxMGJmMWQ1MmI4N2UzZGZlZjhiMzAyODEz
TIMKEN
TIMKEN
LM757049-90013
TIMKEN TIMKEN
Description
LM757049-90013 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE TWO-1-ROW 12-18OD
Tapered Roller Bearing Assembly; Class 4 Precision; Basic Number LM757049; 12" Bore; 16" Outside Diameter; 6.26" Width; Double Row
Part #
LM757049-90013
BDI #
1365132
Details
20524.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/LM757049-90013/p/1365132
Your Price
$ 20,524.81 / each
$ 20,525.00 / each BDIExpress
$ 20,525.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
51.069
EAN
0053893142142
Product Group - BDI
B04334
Precision Class
Class 4
Component
Assembly
Basic Number
LM757049
Assembly Number
90013
Assembly Components
LM757049-40000 (2) | LM757010-40000 (2) | LM757010EC-20000 (1) | LM757049XC-20000 (1) | PACK-CRT391188 (1)
End Play
0.032
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
112.259
Long Description
Tapered Roller Bearing Assembly; Class 4 Precision; Basic Number LM757049; 12" Bore; 16" Outside Diameter; 6.26" Width; Double Row
Assembly Width
6.26 Inch | 159.004 Millimeter
Bore
12 Inch | 304.8 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
