

TIMKEN
TIMKEN
M224749-903A5
TIMKEN TIMKEN
Description
M224749-903A5 TR BEARING CONE ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M224749; 4-3/4" Bore; 6-7/8" Outside Diameter; 3-1/16" Width; Double Row
Part #
M224749-903A5
BDI #
1365475

Details
7189.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M224749-903A5/p/1365475
Your Price
$ 7,189.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.87
EAN
0053893164458
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M224749
Assembly Number
903A5
Assembly Components
M224749 (2) | M224710D (1) | M224749XC (1)
End Play
0.003
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M224749-903A5
Weight / LBS
13.391
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M224749; 4-3/4" Bore; 6-7/8" Outside Diameter; 3-1/16" Width; Double Row
Bore
4.75 Inch | 120.65 Millimeter
Outside Diameter
6.875 Inch | 174.625 Millimeter
Assembly Width
3.063 Inch | 77.8 Millimeter