Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M224749D-902B2 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDI-39585D-90015-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4Mzh8aW1hZ2UvanBlZ3xhRFkzTDJnM1lTOHhNRGd5TVRRNE16ZzFOVGt3TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUkpYek01TlRnMVJGODVNREF4TlY4ek1EQjRNekF3TG1wd1p3fDU5NjEwMWZkZDJhOGI0MjQzYjhhYmNmNTY3NzQyYThkY2VlMTE5ZTBhMGFmYjgwNzk0Mjc1Yjc2YjU0Mzk1NTM
22835179 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

M224749D-902B2

Description

M224749D-902B2 TAPERED ROLLER BRG ASSY ; DOUBLE CONE 4-8 OD

Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number M224749D; 4-3/4" Bore; 6-7/8" Outside Diameter; 2-5/8" Width; Double Row

Part #

M224749D-902B2

BDI #
22835179

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5373.51 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,373.51 / each
$ 5,374.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.822
EAN
0053893804477
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
M224749D
Assembly Number
902B2
Assembly Components
M224710EA-20000 (1) | M224749D-20024 (1) | M224710-20024 (2)
End Play
0.001
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
12.845
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number M224749D; 4-3/4" Bore; 6-7/8" Outside Diameter; 2-5/8" Width; Double Row
Outside Diameter
6.875 Inch | 174.625 Millimeter
Assembly Width
2.625 Inch | 66.675 Millimeter
Bore
4.75 Inch | 120.65 Millimeter