

TIMKEN
TIMKEN
M235149-902A1
TIMKEN TIMKEN
Description
M235149-902A1 TAPERED ROLLER BEARING ; POR NON RETURNABLE 2-ROW ASSY 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M235149; 6.693" Bore; 10" Outside Diameter; 4" Width; Double Row
Part #
M235149-902A1
BDI #
1365581

Details
13169.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M235149-902A1/p/1365581
Your Price
$ 13,169.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
15.373
EAN
0053893789750
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M235149
Assembly Number
902A1
Assembly Components
M235149 (2) | M235113CD (1) | M235149XA (1)
End Play
0.024
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M235149-902A1
Weight / LBS
34.662
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M235149; 6.693" Bore; 10" Outside Diameter; 4" Width; Double Row
Bore
6.693 Inch | 170 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Assembly Width
4 Inch | 101.6 Millimeter