

TIMKEN
TIMKEN
M244249A-908H5
TIMKEN TIMKEN
Description
M244249A-908H5 TR BEARING CONE ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M244249; 8-11/16" Bore; 12-3/8" Outside Diameter; 2-7/16" Width; Single Row
Part #
M244249A-908H5
BDI #
1365768

Details
6377.96
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M244249A-908H5/p/1365768
Your Price
$ 6,377.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
14.891
EAN
0053893926575
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M244249
Assembly Number
908H5
Assembly Components
M244249A (1) | M244210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M244249A-908H5
Weight / LBS
34.07
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M244249; 8-11/16" Bore; 12-3/8" Outside Diameter; 2-7/16" Width; Single Row
Assembly Width
2.438 Inch | 61.925 Millimeter
Bore
8.688 Inch | 220.675 Millimeter
Outside Diameter
12.375 Inch | 314.325 Millimeter