https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDI-39585D-90015-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4Mzh8aW1hZ2UvanBlZ3xhRFkzTDJnM1lTOHhNRGd5TVRRNE16ZzFOVGt3TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUkpYek01TlRnMVJGODVNREF4TlY4ek1EQjRNekF3TG1wd1p3fDU5NjEwMWZkZDJhOGI0MjQzYjhhYmNmNTY3NzQyYThkY2VlMTE5ZTBhMGFmYjgwNzk0Mjc1Yjc2YjU0Mzk1NTM
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDI-39585D-90015-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4Mzh8aW1hZ2UvanBlZ3xhRFkzTDJnM1lTOHhNRGd5TVRRNE16ZzFOVGt3TWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUkpYek01TlRnMVJGODVNREF4TlY4ek1EQjRNekF3TG1wd1p3fDU5NjEwMWZkZDJhOGI0MjQzYjhhYmNmNTY3NzQyYThkY2VlMTE5ZTBhMGFmYjgwNzk0Mjc1Yjc2YjU0Mzk1NTM
TIMKEN
TIMKEN
M249748D-902B5
TIMKEN TIMKEN
Description
M249748D-902B5 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M249748; 10" Bore; 14-1/8" Outside Diameter; 5-1/8" Width; Double Row
Part #
M249748D-902B5
BDI #
1365861
Details
14937.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M249748D-902B5/p/1365861
Your Price
$ 14,937.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
42.279
EAN
0053893805498
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M249748
Assembly Number
902B5
Assembly Components
M249748D (1) | M249710 (2) | M249710EA (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M249748D-902B5
Weight / LBS
93.209
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M249748; 10" Bore; 14-1/8" Outside Diameter; 5-1/8" Width; Double Row
Bore
10 Inch | 254 Millimeter
Assembly Width
5.125 Inch | 130.175 Millimeter
Outside Diameter
14.125 Inch | 358.775 Millimeter
