Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M252349TD-90118 https://www.bdiexpress.com/medias/INDTIMXXXXXX-1345059-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTR8aW1hZ2UvanBlZ3xhREF6TDJneU5pOHhNRFU0TnpJd016TXpPREkzTUM5SlRrUlVTVTFZV0ZoWVdGaGZNVE0wTlRBMU9WOHpNREI0TXpBd0xtcHdad3w0ZTQ2NzgyMDUwZWYwYzVjMmI1ZTY1ZThlMDM5ZmQ0ZDE4YjRjY2FlMDc0YTM4MDI1OWJhMTEyZGQ0YWVjMjIw
24625635 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

M252349TD-90118

Description

M252349TD-90118 TAPERED ROLLER BRG ASSY ; POR NON RETURNABLE 2-ROW 12-18 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number M252349; 10-5/8" Bore; 15" Outside Diameter; 5-3/8" Width; Double Row

Part #

M252349TD-90118

BDI #
24625635

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

109654.21 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 109,654.21 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
50.623
EAN
0053893172385
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M252349
Assembly Number
90118
Assembly Components
M252349TD (1) | M252310 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Medium Duty | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M252349TD-90118
Weight / LBS
113.716
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M252349; 10-5/8" Bore; 15" Outside Diameter; 5-3/8" Width; Double Row
Bore
10.625 Inch | 269.875 Millimeter
Outside Diameter
15 Inch | 381 Millimeter
Assembly Width
5.375 Inch | 136.525 Millimeter