

TIMKEN
TIMKEN
M270730-902B1
TIMKEN TIMKEN
Description
M270730-902B1 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 24-36 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number M270730; 16-1/8" Bore; 25" Outside Diameter; 4-3/4" Width; Single Row
Part #
M270730-902B1
BDI #
24625643

Details
39536.55
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M270730-902B1/p/24625643
Your Price
$ 39,536.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
157.897
EAN
0053893796093
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
M270730
Assembly Number
902B1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
320.981
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number M270730; 16-1/8" Bore; 25" Outside Diameter; 4-3/4" Width; Single Row
Bore
16.125 Inch | 409.575 Millimeter
Outside Diameter
25 Inch | 635 Millimeter
Assembly Width
4.75 Inch | 120.65 Millimeter