TIMKEN
TIMKEN
M270749TD-90026
TIMKEN TIMKEN
Description
M270749TD-90026 TR BEARING CONE ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M270749; 17-5/8" Bore; 25" Outside Diameter; 8-13/16" Width; Double Row
Part #
M270749TD-90026
BDI #
1366146
Details
101905.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M270749TD-90026/p/1366146
Your Price
$ 101,905.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
244.13
EAN
0053893575254
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M270749
Assembly Number
90026
Assembly Components
M270749TD (1) | M270710 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Medium Duty | Tapered Bore
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M270749TD-90026
Weight / LBS
537.736
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M270749; 17-5/8" Bore; 25" Outside Diameter; 8-13/16" Width; Double Row
Assembly Width
8.813 Inch | 223.85 Millimeter
Outside Diameter
25 Inch | 635 Millimeter
Bore
17.625 Inch | 447.675 Millimeter
