Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

M278749DW-902C8 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-DR-DCN-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0ODZ8aW1hZ2UvanBlZ3xhRGxtTDJobFlpOHhNRGMzTWpreE5UZzBOekU1T0M5TlJsSlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDlFUTA1ZlExQmZNekF3ZURNd01DNXFjR2N8NjlhZDQ2NzYyNWZkMjQyNGJkYTc0NDJjZmJjODNiOTY0NDc2NzNmZjkzOTQ2ZDkxNDdiNThhODViNmQ4MDVkZg
26526559 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

M278749DW-902C8

Description

M278749DW-902C8 TAPERED ROLLER BRG ASSY, DOUBLE ROW 24-36 OD (SMARTCATALOG)

Tapered Roller Bearing Assembly; Standard Precision; Basic Number M278749DW; 22-1/2" Bore; 32" Outside Diameter; 11-1/4" Width; Double Row

Part #

M278749DW-902C8

BDI #
26526559

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

155697.38 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 155,697.38 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
1
EAN
053893808697
Weight / US pound
1099.66
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
M278749DW
Assembly Number
902C8
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1105.371
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M278749DW; 22-1/2" Bore; 32" Outside Diameter; 11-1/4" Width; Double Row
Assembly Width
11.25 Inch | 285.75 Millimeter
Bore
22.5 Inch | 571.5 Millimeter
Outside Diameter
32 Inch | 812.8 Millimeter