

TIMKEN
TIMKEN
M667944-90086
TIMKEN TIMKEN
Description
M667944-90086 TR BEARING CONE ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M667944; 16" Bore; 21-1/2" Outside Diameter; 7-5/16" Width; Double Row
Part #
M667944-90086
BDI #
1366445

Details
69971.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M667944-90086/p/1366445
Your Price
$ 69,971.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
118.897
EAN
0053893184951
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
M667944
Assembly Number
90086
Assembly Components
M667944 (2) | M667911D (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Medium Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
M667944-90086
Weight / LBS
265.345
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number M667944; 16" Bore; 21-1/2" Outside Diameter; 7-5/16" Width; Double Row
Assembly Width
7.313 Inch | 185.75 Millimeter
Bore
16 Inch | 406.4 Millimeter
Outside Diameter
21.5 Inch | 546.1 Millimeter