https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
TIMKEN
TIMKEN
M804048-99401
TIMKEN TIMKEN
Description
M804048-99401 TPD RLR MULTI-BRNG KIT ; 4 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number M804048; 1-7/8" Bore; 3-1/2" Outside Diameter; 1" Width; Single Row
Part #
M804048-99401
BDI #
1366540
Details
176.13
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/M804048-99401/p/1366540
Your Price
$ 176.13 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.2
EAN
0053893662756
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
M804048
Assembly Number
99401
Assembly Components
M804048-20024 (1) | M804010-20082 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
1.465
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number M804048; 1-7/8" Bore; 3-1/2" Outside Diameter; 1" Width; Single Row
Outside Diameter
3.5 Inch | 88.9 Millimeter
Bore
1.875 Inch | 47.625 Millimeter
Assembly Width
1 Inch | 25.4 Millimeter
