

TIMKEN
TIMKEN
NA483SW-90209
TIMKEN TIMKEN
Description
NA483SW-90209 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA483; 2.756" Bore; 8" Outside Diameter; Double Row
Part #
NA483SW-90209
BDI #
1367450

Details
7225.6663
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NA483SW-90209/p/1367450
Your Price
$ 7,225.67 / each
$ 7,225.67 / each BDIExpress
$ 7,225.67 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
15.59
EAN
0053893042206
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA483
Assembly Number
90209
Assembly Components
NA483-SW (2) | K104052 (1) | K88208 (2)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA483SW-90209
Weight / LBS
35.48
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA483; 2.756" Bore; 8" Outside Diameter; Double Row
Outside Diameter
8 Inch | 203.2 Millimeter
Bore
2.756 Inch | 70 Millimeter