Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NA497SW-90303 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TNASWH-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM5OXxpbWFnZS9qcGVnfGFHTTNMMmczTUM4eE1EZ3lNVFEzTXpBME1qUTJNaTlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkU1QlUxZElYek13TUhnek1EQXVhbkJufDJkMjNkYTQwZjNiYzJjNTg1YmIwYzllMDUyMzFiNjE4MzRmMWQzNDYxMjdhNTZjNDQ0NjM4ZjE4MDdhYTExZWM
1367504 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

NA497SW-90303

Description

NA497SW-90303 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA497; 3-3/8" Bore; 6-1/4" Outside Diameter; 2-7/8" Width; Double Row

Part #

NA497SW-90303

BDI #
1367504

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2984.06 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,984.06 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
6.747
EAN
0053893822525
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
NA497
Assembly Number
90303
Assembly Components
NA497-SW (2) | K109597 (1) | K109596 (2)
End Play
0.01 to 0.015
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA497SW-90303
Weight / LBS
15.384
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA497; 3-3/8" Bore; 6-1/4" Outside Diameter; 2-7/8" Width; Double Row
Assembly Width
2.875 Inch | 73.025 Millimeter
Bore
3.375 Inch | 85.725 Millimeter
Outside Diameter
6.25 Inch | 158.75 Millimeter