Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NA99600-90200 https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-4SCN-2DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1NjV8aW1hZ2UvanBlZ3xhR0ZpTDJnMFlTOHhNRGN4TURrek5qWXhOams1TUM5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWODBVME5PWHpKRVExQmZNekF3ZURNd01DNXFjR2N8MzA5N2Q4NWQxNWEzZDg0MTNmYzhjYmY4YTJjOTA4YmY4YWJlOWJjMzQ1OWEwMDQwYjA4MGNlNmU5NTJhMTU5OA
1367768 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

NA99600-90200

Description

NA99600-90200 TAPERED ROLLER BEARING ; TWO SINGLE ROW POR NON RET

Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA99600; 6" Bore; 10" Outside Diameter; 11-1/4" Width; Quadruple Row

Part #

NA99600-90200

BDI #
1367768

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

11284.78 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 11,284.78 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
55.62
EAN
0053893194653
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
NA99600
Assembly Number
90200
Assembly Components
NA99600 (4) | 99102CD (2) | Y1S-99102 (1)
End Play
0.012
Number of Tapered Rows
Quadruple Row
Inch - Metric
Inch
Other Features
4 Single Cone | 2 Double Cup | Outer Race with Oil Holes and Groove | Non-Adjustable Bearing
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
NA99600-90200
Weight / LBS
122.504
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA99600; 6" Bore; 10" Outside Diameter; 11-1/4" Width; Quadruple Row
Assembly Width
11.25 Inch | 285.75 Millimeter
Bore
6 Inch | 152.4 Millimeter
Outside Diameter
10 Inch | 254 Millimeter