

TIMKEN
TIMKEN
NP238552-902A1
TIMKEN TIMKEN
Description
NP238552-902A1 TAPERED ROLLER BRG ASSY ; 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP238552; 7-1/2" Bore; 10-1/2" Outside Diameter; 4-1/16" Width; Double Row
Part #
NP238552-902A1
BDI #
1368225

Details
14687.8
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP238552-902A1/p/1368225
Your Price
$ 14,687.80 / each
$ 14,688.00 / each BDIExpress
$ 14,688.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
16.612
EAN
0053893896595
Product Group - BDI
B04336
Precision Class
Class 2
Component
Assembly
Basic Number
NP238552
Assembly Number
902A1
Assembly Components
NP238552-20157 (2) | NP862097-20157 (1) | X1S67885-20000 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
37.174
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number NP238552; 7-1/2" Bore; 10-1/2" Outside Diameter; 4-1/16" Width; Double Row
Bore
7.5 Inch | 190.5 Millimeter
Assembly Width
4.063 Inch | 103.188 Millimeter
Outside Diameter
10.5 Inch | 266.7 Millimeter