https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-DR-DCN-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0ODZ8aW1hZ2UvanBlZ3xhRGxtTDJobFlpOHhNRGMzTWpreE5UZzBOekU1T0M5TlJsSlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDlFUTA1ZlExQmZNekF3ZURNd01DNXFjR2N8NjlhZDQ2NzYyNWZkMjQyNGJkYTc0NDJjZmJjODNiOTY0NDc2NzNmZjkzOTQ2ZDkxNDdiNThhODViNmQ4MDVkZg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-TR-ASSY-DR-DCN-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0ODZ8aW1hZ2UvanBlZ3xhRGxtTDJobFlpOHhNRGMzTWpreE5UZzBOekU1T0M5TlJsSlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDlFUTA1ZlExQmZNekF3ZURNd01DNXFjR2N8NjlhZDQ2NzYyNWZkMjQyNGJkYTc0NDJjZmJjODNiOTY0NDc2NzNmZjkzOTQ2ZDkxNDdiNThhODViNmQ4MDVkZg
TIMKEN
TIMKEN
NP852015-904A1
TIMKEN TIMKEN
Description
NP852015-904A1 TAPERED ROLLER BRG ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP852015; 9" Bore; 17" Outside Diameter; 7" Width; Double Row
Part #
NP852015-904A1
BDI #
22544035
Details
45006.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/NP852015-904A1/p/22544035
Your Price
$ 45,006.88 / each
$ 45,007.00 / each BDIExpress
$ 45,007.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
112.576
EAN
0087796094604
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
NP852015
Assembly Number
904A1
Assembly Components
NP852015-403C3 (1) | NP538458-403C3 (2) | Y1S113170-20000 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Steel Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
253.145
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NP852015; 9" Bore; 17" Outside Diameter; 7" Width; Double Row
Outside Diameter
17 Inch | 431.8 Millimeter
Bore
9 Inch | 228.6 Millimeter
Assembly Width
7 Inch | 177.8 Millimeter
