

TIMKEN
TIMKEN
SET242-2
TIMKEN TIMKEN
Description
SET242-2 TPD RLR MULTI-BRNG KIT ; EACH=SET 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET242; 1-3/16" Bore; 2-11/16" Outside Diameter; 7/8" Width; Single Row
Part #
SET242-2
BDI #
21957666

Details
74.16
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET242-2/p/21957666
Your Price
$ 74.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.005
EAN
0053893839585
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
SET242
Assembly Components
M88043 (1) | M88010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number SET242; 1-3/16" Bore; 2-11/16" Outside Diameter; 7/8" Width; Single Row
Bore
1.188 Inch | 30.175 Millimeter
Assembly Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
2.688 Inch | 68.275 Millimeter