https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TSASSMBLY-SOD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk5NXxpbWFnZS9qcGVnfGFHWmtMMmd4TXk4eE1EZ3lNVFEzTkRneE1Ua3pOQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOQlUxTk5Ra3haWDFOUFJGOHpNREI0TXpBd0xtcHdad3xiMTY5ODM4ZjVkZDkwZTAyNjdkMGVkNjk2NTIwYWY3ZTAxOTRhZmI4MWEwMGY2NjRlMTIyY2VjZjIxNmI3OGUz
TIMKEN
TIMKEN
SET37-900SA
TIMKEN TIMKEN
Description
SET37-900SA TPD RLR MULTI-BRNG KIT ; 1.7812" BORE X 3.0625" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM603049; 1-25/32" Bore; 3-1/16" Outside Diameter; 25/32" Width; Single Row
Part #
SET37-2
BDI #
1373077
Details
59.74
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET37-900SA/p/1373077
Your Price
$ 59.74 / each
$ 60.00 / each BDIExpress
$ 60.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.366
EAN
0053893730288
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
LM603049
Assembly Number
900SA
Assembly Components
LM603049 (1) | LM603011 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
0.8
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LM603049; 1-25/32" Bore; 3-1/16" Outside Diameter; 25/32" Width; Single Row
Assembly Width
0.781 Inch | 19.845 Millimeter
Outside Diameter
3.063 Inch | 77.8 Millimeter
Bore
1.781 Inch | 45.23 Millimeter
