https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
TIMKEN
TIMKEN
SET405-900SA
TIMKEN TIMKEN
Description
SET405-900SA TPD RLR MULTI-BRNG KIT ; 3.25" BORE X 5.75" OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 663; 3-1/4" Bore; 5-3/4" Outside Diameter; 1-5/8" Width; Single Row
Part #
SET405-2
BDI #
1373086
Details
257.5
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SET405-900SA/p/1373086
Your Price
$ 257.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.765
EAN
0053893813929
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
663
Assembly Number
900SA
Assembly Components
663 (1) | 653 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
6.09
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 663; 3-1/4" Bore; 5-3/4" Outside Diameter; 1-5/8" Width; Single Row
Bore
3.25 Inch | 82.55 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Assembly Width
1.625 Inch | 41.275 Millimeter
