Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SET425-900SA https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-ASSMBLY-MOD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk1NHxpbWFnZS9qcGVnfGFERmlMMmhpWmk4eE1EZ3lNVFEzTnpNMk56Z3pPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlFWTlRUVUpNV1Y5TlQwUmZNekF3ZURNd01DNXFjR2N8ZjAwYjYwZTcxNDMxZjEzMDk1ZjVjZDk1ZDIxNjIyOTI5Y2M5ZDMyNWJkZjU4Y2M5NTdlNTk4ZTc2YzdiNjU4Yg
1373107 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

SET425-900SA

Description

SET425-900SA TPD RLR MULTI-BRNG KIT ; 2.875" BORE X 5" OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 567; 2-7/8" Bore; 5" Outside Diameter; 1-7/16" Width; Single Row

Part #

SET425-2

BDI #
1373107

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

268.83 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 268.83 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.681
EAN
0053893840970
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
567
Assembly Number
900SA
Assembly Components
567 (1) | 563 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
3.95
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 567; 2-7/8" Bore; 5" Outside Diameter; 1-7/16" Width; Single Row
Outside Diameter
5 Inch | 127 Millimeter
Assembly Width
1.438 Inch | 36.525 Millimeter
Bore
2.875 Inch | 73.025 Millimeter