EBC
EBC
SSLM11910/SSLM11949
EBC EBC
Description
SSLM11910/SSLM11949 TAPER RLR BEARING ; STAINLESS
Tapered Roller Bearing Assembly; 3/4" Bore; 1-25/32" Outside Diameter; 0.61" Assembly Width; Single Row; Standard Precision
Part #
SSLM11910/SSLM11949
BDI #
25127552

Details
55.93
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/SSLM11910-SSLM11949/p/25127552
Your Price
$ 55.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Product Detail
Tapered Roller Bearing Assembly
Product Specification
3/4" Bore; 1-25/32" Outside Diameter; 0.61" Assembly Width; Single Row; Standard Precision
Long Description
Tapered Roller Bearing Assembly; 3/4" Bore; 1-25/32" Outside Diameter; 0.61" Assembly Width; Single Row; Standard Precision