Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

T7FC050-XL https://www.bdiexpress.com/medias/INDFAGBRGXXX-TR-ASSY-1SCN-1SCP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgxNDJ8aW1hZ2UvanBlZ3xhRFUzTDJneVpTOHhNREEzTmpNeU9Ua3dNakV4TUM5SlRrUkdRVWRDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3V0RNd01DNXFjR2N8MWZjYjE5MjM3NjcwOThlNGJmNzZmNGJhN2U1NTQ1MWQyZWY4ZGQ4NDA1ZjJmNmY0OGI1YTU2ODQyZmRmNTY0YQ
1169887 Tapered Roller Bearing Assemblies 

FAG FAG

T7FC050-XL

Description

T7FC050-XL X-LIFE BEARING ASSY ; TAPERED RLR 50MM X 105MM

Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 50MM Bore; 105MM Outside Diameter; 32MM Width; Single Row

Part #

T7FC050-XL

BDI #
1169887

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

174.07 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 174.07 / each BDIExpress
QTY

Inventory

Total: 1

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.223
EAN
4054369571417
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
2.73373
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 50MM Bore; 105MM Outside Diameter; 32MM Width; Single Row
Assembly Width
1.26 Inch | 32 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
4.134 Inch | 105 Millimeter