NSK
NSK
15125RG
NSK NSK
Description
15125RG BEARING CONE ; 31.75MM BOREX20.638MM W
Bearing Cone; 15125RG Basic Number; Standard Precision; 1-1/4" Bore; 3/4" Width; Single Row of Roller
Part #
15125RG
BDI #
1183853

Details
162.59
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/15125RG/p/1183853
Your Price
$ 162.59 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.17
EAN
0029176005152
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
15125RG
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.366
Long Description
Bearing Cone; 15125RG Basic Number; Standard Precision; 1-1/4" Bore; 3/4" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh