

TIMKEN
TIMKEN
15520B-2
TIMKEN TIMKEN
Description
15520B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-1/4" OD 17/32" WD
Bearing Cup; 15520B Basic Number; Standard Precision; 2-1/4" Outside Diameter; 17/32" Width; Single Row of Roller
Part #
15520B-2
BDI #
1311025

Details
195.7
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/15520B-2/p/1311025
Your Price
$ 195.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.089
EAN
0053893189406
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
15520B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
15520B-2
Long Description
Bearing Cup; 15520B Basic Number; Standard Precision; 2-1/4" Outside Diameter; 17/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Flange Outside Diameter
2.402 Inch | 61.011 Millimeter
Width
0.531 Inch | 13.487 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh