

TIMKEN
TIMKEN
18337B-2
TIMKEN TIMKEN
Description
18337B-2 TAPERED ROLLER BEARING CUP ; 1-CUP FLANGED 4 OD
Bearing Cup; 18337B Basic Number; Standard Precision; 3-3/8" Outside Diameter; 1/2" Width; Single Row of Roller
Part #
18337B-2
BDI #
1311424

Details
322.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/18337B-2/p/1311424
Your Price
$ 322.39 / each
$ 323.00 / each BDIExpress
$ 323.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.16
EAN
0053893195643
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
18337B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
18337B-2
Long Description
Bearing Cup; 18337B Basic Number; Standard Precision; 3-3/8" Outside Diameter; 1/2" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
3.527 Inch | 89.586 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh