RIT BEARING
RIT BEARING
24780
RIT BEARING RIT BEARING
Description
24780 BEARING CONE ; PRECISION CLASS STD SGL ROW 1-5/8" BORE
Bearing Cone; 24780 Basic Number; Standard Precision; 1-5/8" Bore; 29/32" Width; Single Row of Roller
Part #
24780
BDI #
21478094
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/24780/p/21478094
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.28
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
24780
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ritbearing.com
Long Description
Bearing Cone; 24780 Basic Number; Standard Precision; 1-5/8" Bore; 29/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.906 Inch | 23.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


