TIMKEN
TIMKEN
26131-3
TIMKEN TIMKEN
Description
26131-3 TAPERED ROLLER BEARINGS CONE ; POR NON RETURNABLE
Bearing Cone; 26131 #3 Basic Number; Class 3 Precision; 1-5/16" Bore; 0.745" Width; Single Row of Roller
Part #
26131-3
BDI #
1329174

Details
544.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/26131-3/p/1329174
Your Price
$ 544.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.21
EAN
0053893221946
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
26131 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 26131 #3 Basic Number; Class 3 Precision; 1-5/16" Bore; 0.745" Width; Single Row of Roller
Width
0.745 Inch | 18.923 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh