

TIMKEN
TIMKEN
2631B-2
TIMKEN TIMKEN
Description
2631B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.615" OD 3/4" WD
Bearing Cup; 2631B Basic Number; Standard Precision; 2.615" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
2631B-2
BDI #
1329272

Details
134.22
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/2631B-2/p/1329272
Your Price
$ 134.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.165
EAN
0053893118611
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
2631B
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Flanged OD | With Keyway or Slot
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
2631B-2
Long Description
Bearing Cup; 2631B Basic Number; Standard Precision; 2.615" Outside Diameter; 3/4" Width; Single Row of Roller
Width
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
2.767 Inch | 70.282 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
2.615 Inch | 66.421 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh