

TIMKEN
TIMKEN
368A-2
TIMKEN TIMKEN
Description
368A-2 TAPERED ROLLER BEARING CONE ; 50.8MM BORE X 22.225MM W
Bearing Cone; 368A Basic Number; Standard Precision; 2" Bore; 7/8" Width; Single Row of Roller
Part #
368A-2
BDI #
1338203

Details
60.45
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/368A-2/p/1338203
Your Price
$ 60.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.341
EAN
0053893015354
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
368A
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 368A Basic Number; Standard Precision; 2" Bore; 7/8" Width; Single Row of Roller
Width
0.875 Inch | 22.225 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh