

TIMKEN
TIMKEN
39243DE-2
TIMKEN TIMKEN
Description
39243DE-2 TPD RLR BEARING CONE ; STANDARD PRECISION 2-7/16" BORE 4" WD
Bearing Double Cone; 39243DE Basic Number; Standard Precision; 2-7/16" Bore; 4" Width; Double Row of Roller
Part #
39243DE-2
BDI #
1339074

Details
613.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/39243DE-2/p/1339074
Your Price
$ 613.11 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.654
EAN
0053893277967
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
39243DE
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Extended Small Rib
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
39243DE-2
Long Description
Bearing Double Cone; 39243DE Basic Number; Standard Precision; 2-7/16" Bore; 4" Width; Double Row of Roller
Width
4 Inch | 101.6 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh