

TIMKEN
TIMKEN
39573-2
TIMKEN TIMKEN
Description
39573-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2" BORE 1-3/16" WD
Bearing Cone; 39573 Basic Number; Standard Precision; 2" Bore; 1-3/16" Width; Single Row of Roller
Part #
39573-2
BDI #
1339204

Details
204.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/39573-2/p/1339204
Your Price
$ 204.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.158
EAN
0053893279756
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
39573
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
39573-2
Long Description
Bearing Cone; 39573 Basic Number; Standard Precision; 2" Bore; 1-3/16" Width; Single Row of Roller
Width
1.188 Inch | 30.175 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh