Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

453-2 ; 453-20024 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-CP-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc3N3xpbWFnZS9qcGVnfGFHTTRMMmhtWmk4eE1EZ3lOREF3TXpJNE9URXhPQzlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmUTFCZk16QXdlRE13TUM1cWNHY3xlMGUwM2Y5MTIwYzk0MDBlZjMzMGI4MGUyMGE3YjdlNjkzZDY0OGZjODQ1OTVmMjcyZjhlOTQ2MGQxMThlNjg3
1343428 Tapered Roller Bearings 

TIMKEN TIMKEN

453-2 ; 453-20024

Description

453-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

Bearing Cup; 453 Basic Number; Standard Precision; 4-1/4" Outside Diameter; 1-1/16" Width; Single Row of Roller

Part #

453-2

BDI #
1343428

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

88.86 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 88.86 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.511
EAN
0053893034256
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
453
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
453-2
Long Description
Bearing Cup; 453 Basic Number; Standard Precision; 4-1/4" Outside Diameter; 1-1/16" Width; Single Row of Roller
Outside Diameter
4.25 Inch | 107.95 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.063 Inch | 27 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh