

TIMKEN
TIMKEN
46790D-2
TIMKEN TIMKEN
Description
46790D-2 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Double Cone; 46790D Basic Number; Standard Precision; 6-1/2" Bore; 3" Width; Double Row of Roller
Part #
46790D-2
BDI #
1343938

Details
22255.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/46790D-2/p/1343938
Your Price
$ 22,255.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.55
EAN
0053893301969
Product Group - BDI
B04334
Precision Class
Standard
Component
Double Cone
Basic Number
46790D
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
46790D-2
Long Description
Bearing Double Cone; 46790D Basic Number; Standard Precision; 6-1/2" Bore; 3" Width; Double Row of Roller
Bore
6.5 Inch | 165.1 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
3 Inch | 76.2 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh