

TIMKEN
TIMKEN
48220DC-3
TIMKEN TIMKEN
Description
48220DC-3 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Double Cup; 48220DC #3 Basic Number; Class 3 Precision; 7-3/16" Outside Diameter; 2-7/8" Width; Double Row of Roller
Part #
48220DC-3
BDI #
1344935

Details
7599.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/48220DC-3/p/1344935
Your Price
$ 7,599.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.499
EAN
0053893308180
Product Group - BDI
B04334
Precision Class
Class 3
Component
Double Cup
Basic Number
48220DC #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center | Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 48220DC #3 Basic Number; Class 3 Precision; 7-3/16" Outside Diameter; 2-7/8" Width; Double Row of Roller
Width
2.875 Inch | 73.025 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
7.188 Inch | 182.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh