NTN
NTN
4T-15117
NTN NTN
Description
4T-15117 TAPERED RLR BRG CONE ; 1.1806"X0.8125"
Bearing Cone; 15117 Basic Number; Standard Precision; 1.181" Bore; 13/16" Width; Single Row of Roller
Part #
15117
BDI #
17141429
Details
29.87
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-15117/p/17141429
Your Price
$ 29.87 / each
$ 30.00 / each BDIExpress
$ 30.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.187
EAN
4547359515305
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
15117
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; 15117 Basic Number; Standard Precision; 1.181" Bore; 13/16" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.813 Inch | 20.65 Millimeter
Bore
1.181 Inch | 29.997 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


