NTN
NTN
4T-LM48548
NTN NTN
Description
4T-LM48548 TAPERED RLR BRG CONE ; 1.375"X0.72"
Bearing Cone; LM48548 Basic Number; Standard Precision; 1-3/8" Bore; 0.72" Width; Single Row of Roller
Part #
LM48548
BDI #
17143120

Details
21.63
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM48548/p/17143120
Your Price
$ 21.63 / each
$ 22.00 / each BDIExpress
$ 22.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
22.94
EAN
4547359482003
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
LM48548
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty | Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; LM48548 Basic Number; Standard Precision; 1-3/8" Bore; 0.72" Width; Single Row of Roller
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.72 Inch | 18.288 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh