NTN
NTN
4T-LM67048L
NTN NTN
Description
LM67048L TAPERED RLR BRG CONE ; 1.25"X0.66"
Bearing Cone; LM67048L Basic Number; Standard Precision; 1-1/4" Bore; 0.66" Width; Single Row of Roller
Part #
LM67048L
BDI #
17143161

Details
32.6304
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-LM67048L/p/17143161
Your Price
$ 32.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.12
EAN
4547359482676
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
LM67048L
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty | Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; LM67048L Basic Number; Standard Precision; 1-1/4" Bore; 0.66" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.66 Inch | 16.764 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh