

TIMKEN
TIMKEN
52387P-2
TIMKEN TIMKEN
Description
52387P-2 TAPERED ROLLER BEARING CONE ; SINGLE PWRDENSE 4-8 OD
Bearing Cone; 52387P Basic Number; Standard Precision; 3-7/8" Bore; 1-27/64" Width; Single Row of Roller
Part #
52387P-2
BDI #
1345906

Details
597.4
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/52387P-2/p/1345906
Your Price
$ 597.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.851
EAN
0053893808895
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
52387P
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
52387P-2
Long Description
Bearing Cone; 52387P Basic Number; Standard Precision; 3-7/8" Bore; 1-27/64" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.875 Inch | 98.425 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.422 Inch | 36.119 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh