

TIMKEN
TIMKEN
56650-3
TIMKEN TIMKEN
Description
56650-3 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Cup; 56650 #3 Basic Number; Class 3 Precision; 6-1/2" Outside Diameter; 1-1/16" Width; Single Row of Roller
Part #
56650-3
BDI #
1346873

Details
558.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/56650-3/p/1346873
Your Price
$ 558.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.798
EAN
0053893338620
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cup
Basic Number
56650 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cup; 56650 #3 Basic Number; Class 3 Precision; 6-1/2" Outside Diameter; 1-1/16" Width; Single Row of Roller
Outside Diameter
6.5 Inch | 165.1 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh