TIMKEN
TIMKEN
577-3
TIMKEN TIMKEN
Description
577-3 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE SINGLE PRECISION 4-8 OD
Bearing Cone; 577 #3 Basic Number; Class 3 Precision; 2-15/16" Bore; 1.421" Width; Single Row of Roller
Part #
577-3
BDI #
1347126

Details
747.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/577-3/p/1347126
Your Price
$ 747.78 / each
$ 748.00 / each BDIExpress
$ 748.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.716
EAN
0053893061214
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
577 #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 577 #3 Basic Number; Class 3 Precision; 2-15/16" Bore; 1.421" Width; Single Row of Roller
Width
1.421 Inch | 36.093 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh