

TIMKEN
TIMKEN
639-2
TIMKEN TIMKEN
Description
639-2 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/2" BORE 1-5/8" WD
Bearing Cone; 639 Basic Number; Standard Precision; 2-1/2" Bore; 1-5/8" Width; Single Row of Roller
Part #
639-2
BDI #
1348368

Details
233.38
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/639-2/p/1348368
Your Price
$ 233.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.661
EAN
0053893071756
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
639
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
639-2
Long Description
Bearing Cone; 639 Basic Number; Standard Precision; 2-1/2" Bore; 1-5/8" Width; Single Row of Roller
Width
1.625 Inch | 41.275 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh