

TIMKEN
TIMKEN
64700D-3
TIMKEN TIMKEN
Description
64700D-3 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Bearing Double Cup; 64700D #3 Basic Number; Class 3 Precision; 7" Outside Diameter; 2-3/4" Width; Double Row of Roller
Part #
64700D-3
BDI #
1348586

Details
1573.88
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/64700D-3/p/1348586
Your Price
$ 1,573.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
2.444
EAN
0053893355283
Product Group - BDI
B04334
Precision Class
Class 3
Component
Double Cup
Basic Number
64700D #3
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
Groove and Hole in OD Center
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Double Cup; 64700D #3 Basic Number; Class 3 Precision; 7" Outside Diameter; 2-3/4" Width; Double Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh