TIMKEN
TIMKEN
72188C-3
TIMKEN TIMKEN
Description
72188C-3 TAPERED ROLLER BEARING ; POR NON RETURNABLE
Bearing Cone; 72188C #3 Basic Number; Class 3 Precision; 1-7/8" Bore; 1.291" Width; Single Row of Roller
Part #
72188C-3
BDI #
1350407

Details
676.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/72188C-3/p/1350407
Your Price
$ 676.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
1.382
EAN
0053893385976
Product Group - BDI
B04334
Precision Class
Class 3
Component
Cone
Basic Number
72188C #3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Long Description
Bearing Cone; 72188C #3 Basic Number; Class 3 Precision; 1-7/8" Bore; 1.291" Width; Single Row of Roller
Bore
1.875 Inch | 47.625 Millimeter
Width
1.291 Inch | 32.791 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh